Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Sockets & Ratchets
Bit Sockets
Screwdriver Bit Socket 1/4
By Gedore
5 Variants From
£6.19
Inc VAT (20%)
See 5 Product Variants
£6.19
Description
• Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retention groove
Feature Attributes
Material:
Chrome-vanadium steel
Product Type:
Sockets for In-Hex Screws
Width:
12 mm
Tip Length:
15 mm
Insert Diameter Actuator:
12 mm
Length:
37 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome