Socket 1/4 TX


£8.99 Inc VAT (20%)

See 5 Product Variants
£8.99

Description

• Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retention groove • TORX® = reg. trademark of Acument Intellectual Properties, LLC. USA

Feature Attributes

Material:
Chrome-vanadium steel
Standards Met:
DIN 3120 – C 6, 3, ISO 1174
Product Type:
Socket for Protruding Torx®
Working Length:
25 mm
Length:
25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome