81 SV REM Rare Earth Magnetic Torpedo Level


£53.99 Inc VAT (20%)

See all variants from £53.99

Description

The Stabila 81 SV REM Torpedo Levels have 1 plumb and 1 horizontal vial and an additional angle vial either pre-set (W45) or adjustable (W360) to report an angle. Also includes a special 6 ring vial for marking 1% and 2% slopes, ideal for soil or waste pipe installation. The level has a strong cast aluminium T-profile making it easy to hold. The particularly slender trapezoidal bevelled shape makes it suitable for working in cramped spaces. The die-cast frame has 1 milled measuring face with a V-groove and a rare earth magnet. Supplied with a holster. 81 SV REM W45 Fixed 45 Vial. 81 SV REM W360 Rotating 360 Vial. Measurement accuracy 0.029 = 0.5mm/m. For overhead measurements 0.043 = 0.75mm/m.

Feature Attributes

Type:
Scaffold
Number Vials:
3
Level Type:
Scaffold
Length:
25 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome