Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Broaches
Rotabroach Commando 40 Magnetic Drill 40 X 50mm 6-Speed
By Halls
2 Variants From
£529.99
Inc VAT (20%)
See 2 Product Variants
£529.99
Description
Description unavailable
Feature Attributes
Input Power:
1100 W
Drilling Capacity:
50 mm
No Load Speed:
270-610 rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome