Quick Locking Spindle C-Clamps


Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

FAdjustment by means of a spindle allows for added clamping pressure and more secure clamping in metal fabrication work. Spindle adjustment: Enables clamping for precise work. Swivel pad & Pivot foot: Allow extra firm clamping, even on tapered surfaces. Copper plated spindle and clamping points ensure weld splatter will not adhere.

Feature Attributes

Finish/Coating:
Chemically Blackened,Nickel
Throat Depth:
90 mm
Handle Type:
Ergonomic
Material:
Heat Treated Chrome Mlybdenum
Type:
Locking Clamp
Jaw Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome