1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide AlCrN 5FL Mill Uneq Helix

Carbide AlCrN 5FL Mill Uneq Helix


4 Variants From
£74.99

Inc VAT (20%)

Up to 3.5% off
See 4 Product Variants
£74.99

Description

The Dormer Trochoidal End Mill is a short series, high-performance cutting tool designed for versatile machining applications. With its five flutes, solid carbide composition, and AlCrN coating, this end mill is ideal for shoulder milling, ramping, helical milling, and trochoidal milling in steel, cast steel, stainless steel, cast iron, and high-temperature alloys. The unequal helix and 10° rake angle contribute to its efficiency in various milling processes. The AlCrN coating provides thermal stability, minimizes friction, ensures excellent wear resistance, and extends overall durability. This tool is a reliable choice for achieving precise and efficient results in a range of machining tasks.

Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials

See full description

Feature Attributes

Shank Type:

Straight

Plunge Type:

Centre Cutting

Cutting Direction:

Neutral

End Mill Type:

End Mill

Finish/Coating:

AlCrN

Flute Type:

Helical

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome