1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Carbide Plain Shank Slot Drills 2 Flute Ball Nose - Carbide Q-Coat

Carbide Plain Shank Slot Drills 2 Flute Ball Nose - Carbide Q-Coat


7 Variants From
£22.99

Inc VAT (20%)

Up to 5% off
See 7 Product Variants
£22.99

Description

Centre cutting.
To Manufacturers Standards.
Cutting diameter to e8.
Shank diameter to h6.
Carbide Q-Coat.

Series 73 - Long Reach
Carbide Q-Coat

See full description

Feature Attributes

Series:

73

Cutting Direction:

Right Hand

Flute Type:

Helical

Cutter Diameter Tolerance:

e8

Material:

Carbide

Shank Diameter:

4.0 mm

More attributes