CoroMill 328 groove milling cutter


£349.99 Inc VAT (20%)


See all variants from £349.99

Description

Product Range: CoroMill 328
Tool Type: Thread milling

A versatile cutter which can be used for many types of grooves, threads and chamfers; machining of eccentric components e.g. gearbox casings, and high volume assemblies, mainly on machining centres and rotating units on lathes.

Features & Benefits
- Economical and stable internal and external threading
- Large program of inserts covering circlips, slots, threads, etc.
- Different thread pitches possible with one tool

Application
- Thread milling
- Grooving
- Circlip grooving for holes over diameter 39 mm (1.535 inch)

See full description

Feature Attributes

Through Hole Function Property:
Yes
Cutting Width:
1.3 mm
Coolant Entry Style:
Without coolant