CoroMill Plura solid carbide end mill for Stable Multi-Operations milling

CoroMill Plura solid carbide end mill for Stable Multi-Operations milling


£61.99 Inc VAT (20%)

See all variants from £61.99

Description

Product Range: CoroMill Plura
Tool Type: Thread milling

Small diameter shoulder milling with close tolerances

CoroMill® Plura is a range of high quality solid carbide end mills that offer productive, efficient, and perfectly reliable milling solutions. Featuring tools for heavy roughing, finishing, and thread milling, CoroMill Plura works in various applications and materials, including difficult-to-cut materials and very hard steels up to 63 HRc.

See full description

Feature Attributes

ISO Cutting Tool Material:
Coated WC or Cermet
Coating Process Type:
PVD
Through Hole Function Property:
Yes
Coating Type:
TiAlN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome