1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
0
1

EFS-B44 Finished Carbide End Mill


See all variants from
£139.99Inc VAT (20%)
See all variants from £139.99

Description

EFS-B44: FINISHRED, combination of roughing and finishing solid carbide endmill in a single tool. 4 flute, medium length, 45° helix.

Feature Attributes

Material:
Carbide
Length Type:
Regular
End Mill Type:
End Mill