Inc VAT (20%)
Presenting the Dormer Trochoidal End Mill, a long series powerhouse designed for precision machining in steel, cast steel, stainless steel, cast iron, and high-temperature alloys. Boasting an FS chip-divider and 5 flutes, this solid carbide tool features an unequal helix and a 10° rake angle, making it an optimal choice for shoulder milling, ramping, helical milling, and trochoidal milling applications. The AlCrN coating adds an extra layer of excellence, providing thermal stability, reducing friction, ensuring excellent wear resistance, and prolonging overall durability. Elevate your machining capabilities with this advanced Trochoidal End Mill from Dormer, engineered for efficiency and reliability in a variety of challenging materials and milling operations.
Features and Benefits
• Micrograin Carbide providing extreme hardness and wear resistance providing increased tool life when machining difficult materials
Typical Applications
• K - Cast Iron (castings of iron and carbon alloys with 2% carbon content)
• M - Stainless steel (corrosion resistant steels with ≥ 11% chromium content)
• P - Steel and cast steel (steels with alloy content ≤ 10% and a hardness of 45HRC)
• S - High-temperature alloys (superalloys with high temperature stength and corrosion resistant surpassing that of stainless steel)
Cutting Direction:
Neutral
Flute Type:
Helical
Series:
Trochoidal Long
Material:
Carbide
Number of Flutes:
5
End Mill Type:
End Mill
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy