S804HA HM - Extra short series end mill with 4 flutes (Metric)


£35.99 Inc VAT (20%)
Up to 22.5% off

See all variants from £35.99

Description

Extra short series end mill with 4 flutes

Feature Attributes

Material:
HM
Number of Flutes:
4
Standards Met:
DIN 6527 K
Shank:
Cylindrical shank DIN 6535 HA
Finish/Coating:
AlCrN
Length of Cut:
Extra short
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome