1. Tools & Machining/
  2. Cutting Tools/
  3. End Mills/
  4. Carbide End Mills
Series 50 Carbide 4 Flute Plain Shank Short Series End Mills - TiCN Coated - Metric

Series 50 Carbide 4 Flute Plain Shank Short Series End Mills - TiCN Coated - Metric


11 Variants From
£9.99

Inc VAT (20%)

Up to 6.5% off
See 11 Product Variants
£9.99

Description

Series 50 - 4 Flute - Short Series
Dimensions to DIN 6535 HA. Centre cutting.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).

See full description

Feature Attributes

Number of Flutes:

4

Coolant Delivery:

External

Finish/Coating:

TiCN

Shank Diameter Tolerance:

H6

Plunge Type:

Centre Cutting

Material:

Carbide

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome