Series R453 Metric - Carbide MPX Drills


Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Series R453 Metric

Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
TiAlN coated. 140° point.

5 x D

See full description

Feature Attributes

Material Grade:
HM
Material:
Carbide
Number of Flutes:
2
Cutting Direction:
Right Hnd
Flute Type:
Spiral
Helix Type:
Continuously Thinned Web
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome