Series R458 Metric - Carbide MPX Drills


Select
£37.99 Inc VAT (20%)


See all variants from £37.99

Description

Series R458 Metric

Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
TiAlN coated. 140° point.

3 x D

See full description

Feature Attributes

Number of Flutes:
2
Helix Type:
Continuously Thinned Web
Coolant Delivery:
External
Cutting Direction:
Right Hnd
Standards Met:
DIN 6537 K
Point Type:
4 Facet Split Point
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome