Series R100 Carbide Straight Shank Jobber Drills - Metric


Select
£6.39 Inc VAT (20%)


See all variants from £6.39

Description

Series R100 Carbide Straight Shank Jobber Drills - Metric

For general carbide drilling applications.

Features
• 120° four-facet point for improved accuracy and hole quality
• Bright finish
• 2.5xD
• Size range: 1.0mm - 14.0mm
• Straight Shank
• Manufactured to DIN 338

Feature Attributes

Finish/Coating:
Bright
Point Angle:
120 °
Series:
R100
Point Type:
Four Facet
Standards Met:
DIN 338
Flute Type:
Spiral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome