The DEWALT DCD240 XR FlexVolt Brushless Paddle Mixer is the ideal tool for plasterers, tilers, flooring contractors and general builders. The high power FlexVolt battery system provides the equivalent performance of a 1.8kW corded tool with the added convenience of a cordless machine. The DCD240 uses an M14 accessory connector, enabling it to be used with standard mixing paddles. It has an adjustable 5 position speed dial (300/450/550/650/725/min). When changing speeds the motor ramps up or slows down to enable the operator to maintain sufficient control and prevent splashes. It is also fitted with a lock off switch which helps to prevent accidental starting, e.g. when changing the battery. Specifications: Mixing Paddle: 160mm, M14 Thread.No Load Speed: 300/450/550/650/725/min.Weight: 5.1kg.
No Load Speed:
0-725 rpm
Power Source:
Cordless 54V
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy