1. Tools & Machining/
  2. Hand Tools/
  3. Concrete & Masonry Tools/
  4. Cement & Paddle Mixers
DWD241 Dual Handle Paddle Mixer

DWD241 Dual Handle Paddle Mixer


Select
See all variants from
£219.99

Inc VAT (20%)


See all variants from £219.99

Description

The DEWALT DWD241 Paddle Mixer which is ideal for mixing plaster, mortar and paint. It has a 3-speed dial for optimised control and performance. There is also a variable speed trigger for additional control. Its powerful motor handles thicker, more viscous materials. The dual handle design for complete control and comfort for prolonged mixing. A robust metal roll-cage protects against knocks and falls. Supplied with: 1 x Paddle 160mm x M14 Thread and 2 x Spanners. Specifications: Input Power: 1,800w (240v)/1,600W (110v).Mixing Paddle: 160mm, M14 Thread.No Load Speed: 225-400/550/725/min.Weight: 6.3kg.

Feature Attributes

No Load Speed:

225-400/550/725 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome