F80 - 240V Forced Action Mixer

F80 - 240V Forced Action Mixer

Order Code: ZT5690282S

£2,999.99 Inc VAT (20%)
£3,099.993% off


Description

The Baron F80 forced action mixer is the most compact and portable mixer produced by Baron.
This easy to use and highly efficient professional pan mixer features an 80 litre mixing drum and a powerful 2.7Hp/2.0kW low-noise motor, which is available in a choice of 110V* (32Amp) and 240V** (13Amp) electric. The 240V F80 is suitable for use with a standard domestic 13Amp supply.
Forced action mixers have superior mixing capabilities and produce consistent, high-quality finished mixes because they have offset mixing paddles set within a horizontal mixer drum, which enables their mixing blades to reach places where other types of mixers simply cannot. They are commonly used to mix resin bound materials, mortar, wet pour rubber, liquid concrete, screed, plaster, heritage cob and lime, adhesives etc.
The Baron F80 is equipped with high-quality gears, a protective motor shield, an efficient despatch chute, a removeable mixing head with adjustable mixer shovels, variable speed control, an operator safety switch for enhanced safety, a convenient sack knife located on the drum lid for easy loading and transport wheels for easy movement to and around site.
Baron mixers are considered to be the most robust and dependable Forced Action Mixers available.

See full description