Power Mixer


£92.99 Inc VAT (20%)

See 2 Product Variants
£92.99

Description

This Vitrex power mixer is ideal for mixing cement, plaster, grout and adhesives, fillers, paint plus other mortars for construction. The mixer is lightweight for comfortable handling and carrying, and has adjustable and lockable speed control for continuous operation. The metal handle acts as a rest when placing the mixer down, thus protecting the mixer head. Specifications: Mixing Paddle: 120mm, M14 Thread.Input Power: 850 Watt.No Load Speed: 0–550/min.Weight: 3.9kg.

Feature Attributes

No Load Speed:
0-550 rpm
Input Power:
850 W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome