1. Tools & Machining/
  2. Cutting Tools/
  3. Countersinks, Centre Drills & Spotting Drills/
  4. Centre Drills
Series A200 HSS Centre Drills 60 - Metric

Series A200 HSS Centre Drills 60 - Metric


10 Variants From
£5.29

Inc VAT (20%)

Up to 11% off
See 10 Product Variants
£5.29

Description

Series A200 HSS Centre Drills 60° - Metric

Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. 60° included angle. 118° drill point. Manufactured to BS 328, DIN 333A, ISO 866.

Feature Attributes

Drill Point Angle:

118 °

Material:

High-Speed Steel

Series:

A200

Cutting Style:

Plain

Standards Met:

BS 328,DIN 333A,ISO 866

Countersink Angle:

60 °

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome