1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Chop Saws & Cut-Off Saws
185mm Multi-Purpose Cut-Off Saw

185mm Multi-Purpose Cut-Off Saw


2 Variants From
£139.99

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£139.99

Description

RAGE 4
Easier to use than a hacksaw and far more portable than a chop saw, easily cuts steel, aluminum, wood and plastic, using just one blade. When cutting steel the machine cuts producing no burr and very few sparks, leaving the material instantly workable. Cuts through rebar, bolt trimming and other small awkward applications, plus cuts through wood with nails and screws.

Recommended Maximum Duty Cycle. 30 Min.
Sound Power Level (Under Load) 100.8 dB(A).

Vibration Level (No Load) 1.42 m/s²


Max Dimensions (Raised) (mm): H 370 x W 260 x D 500mm.

Maximum Box Cut Capacity 90°
Square 3mm Wall 45 x 45mm.
Round 3mm Wall 50mm
Wood 46 x 97mm

Maximum Box Cut Capacity 45°.
Wood 46 x 46mm

Blade Dimensions:
Blade Diameter 185mm.
Bore Diameter 20mm.
Thickness 2.0mm

Standard Equipment Supplied With Unit: 1 Hex Wrench Set, 1 Speed Knob, 1
Exhaust Tube, 1 Operating Instructions.

See full description

Feature Attributes

Overall Height:

Raised 370 mm

Arbor Diameter:

20 mm

Blade Diameter:

185 mm

Weight:

8.65 kg

Overall Length:

500 mm

Special Features:

Blade Included,Switch Lock

More attributes