Inc VAT (20%)
The DEWALT Series 40 Extra Fine Finish Circular Saw Blade is designed for use in stationary saws. With large, general purpose K10 carbide tips for cutting wood and non-ferrous metals. They can be resharpened up to 15 times. High precision laser manufacture ensures a flat blade body and engineered expansion slots prevent blade overheating and warping. These blades are designed with triple chip grind geometry which gives an excellent surface finish on the workpiece.
Rake Angle:
5
Rake Type:
TCGN
Number of Teeth:
80
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy