Speedline for Wood Circular Saw Blades


Select
Select
Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Speedline Wood Circular Saw Blade delivers fast rip and crosscuts in all types of wood.

• High-quality precision-ground carbide teeth make the blade robust for rapid cutting.

• Base blade made of dimensionally stable SK5 hardened steel (> 40 HRC) ensures accuracy.

• Expansion slots lower vibration during use, which dampens noise and reduces heat development.


Product Description:
The Speedline Wood Circular Saw Blade delivers fast rip and crosscuts in all types of wood. Its high-quality precision-ground carbide teeth make the blade robust enough for rapid cutting while its base blade made of dimensionally stable SK5 hardened steel (> 40 HRC) ensures accuracy. Furthermore, the blade´s expansion slots lower vibration during use, which dampens noise and reduces heat development. Use this saw blade in all types of wood and wooden materials. It is compatible with hand-held and table saws.

Speedline Wood Circular Saw Blade delivers fast rip and crosscuts in all types of wood

See full description

Feature Attributes

Cutting Action:
Rip Cuts & Cross Cuts
Usage Type:
Dry Cutting
Blade Material:
Steel
Cutting Edge Type:
Toothed
Rake Angle:
15 °
Finish/Coating:
Uncoated
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome