1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Circular Saws
5008 MGAJ Circular Saw 210mm

5008 MGAJ Circular Saw 210mm


Select
See all variants from
£229.99Inc VAT (20%)

See all variants from £229.99

Description

The Makita 5008 MGAJ Circular Saw is a lightweight tool with the additional safety feature of an electric brake. It also has a magnesium die cast base, blade case and safety cover. It has an easy to read cut-depth scale with the two most frequently used numbers, 19mm (3/4in) and 13mm (1/2in) stamped in larger size. For improved visibility, the circular saw has a built-in job light using a twin LED light. Specifications: Input Power: 1,800W.No Load Speed: 5,200/min.Blade: 210 x 30mm Bore.Max Cut: @90º: 75.5mm, @45º: 57mm, @50º: 51.5mm.Weight: 5.1kg.

Feature Attributes

Depth of Cut (90°):
75.5 mm
Bore Diameter:
30 mm
Input Power:
1800 W
Depth of Cut (45°):
57 mm
Blade Diameter:
210 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome