1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Circular Saws
5903RK -  1550w Circular Saw -  235mm

5903RK - 1550w Circular Saw - 235mm


4 Variants From
£279.99

Inc VAT (20%)

See 4 Product Variants
£279.99

Description

5903RK - 1550w Circular Saw - 235mm.
Equipped with riving knife, electric brake, powerful motor, more efficient chip/sawdust ejection port, and extremely durable aluminum base.

Feature Attributes

Weight:

7.6 kg

Bore Diameter:

30 mm

Blade Diameter:

235 mm

Bevel Capacity:

45 °

Bore:

30 mm

Power:

1550 W

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome