C7 ST Circular Saw


Select
£102.99 Inc VAT (20%)


See all variants from £102.99

Description

The HiKOKI C7 ST Circular Saw has a powerful motor and an adjustable steel base for cutting bevels up to 45. Its dust blower ensures that the cutting line is easily visible and no riving knife enables easier plunge cutting. External brush caps allow easy maintece and the spindle lock allows easy blade replacement. Supplied with 1 x TCT Blade 216 x 30mm x 18T, 1 x Guide, 1 x Wrench & 1 x Carrying Case. Specification Input Power 240V 1,710W, 110V 1,560W No Load Speed 6,000/min. Max. Cutting Depth @90 62mm, @45 47.5mm Blade 185 x 30mm Bore Weight 4.3kg

Feature Attributes

No Load Speed:
6,000,
Blade Size:
165 mm
Blade Diameter:
165 mm
Depth of Cut (45°):
47.5 mm
Bore Diameter:
30 mm
Depth of Cut (90°):
62 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome