Inc VAT (20%)
Features:
- No riving knife means easier plunge cutting
- Spindle lock for easy blade replacement
- Large bevel lever for easy adjustment
- External brush caps for ease of maintenance
No Load Speed:
600 rpm
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Contents:
18 Tooth TCT Saw Blade,Carrying Case,Guide,Wrench
Blade Size:
185 x 30
Weight:
3.9 kg
Size & Weight:
Length: 284mm
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy