Inc VAT (20%)
This 235mm circular saw is a well-balanced and powerful tool suitable for cutting large timbers. The saw includes an adjustable mitre angle for extra precision, along with a riving knife and spindle lock for additional safety. The 24T TCT blade cuts to an impressive depth of 86mm, and can be angled up to 45°. The steel base and aluminium guard mean that the tool is durable and robust yet lightweight. A rip fence is included to ensure straight cuts and the saw's built-in soft-start technology protects it from excess voltage during start-up.
Blade Size:
Blade Ø 235 x 30mm
Weight:
8.2 kg
Power Rating:
1,750 W
Contents:
Blade Spanner,Rip Fence,TCT 24T Precision Saw Blade
Features:
Additional Handle for Two Handed Work,High Power, Durable Motor Delivers Excellent Power even at Maximum Depth of Cut,Optimum Balance for Fatigue Free Operation,Protection Hood for Sawdust Extraction,Spindle Lock for Ease of Blade Change,Stable Block Construction for Low Vibration Running & Long Service Life
Manufacturer Guarantee:
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy