1. Tools & Machining/
  2. Power Tools/
  3. Power Saws/
  4. Circular Saws
DCMPS567 XR Brushless Pole Saw

DCMPS567 XR Brushless Pole Saw


2 Variants From
£219.99

Inc VAT (20%)

Up to 5.5% off
See 2 Product Variants
£219.99

Description

The DEWALT DCMPS567 XR Brushless Pole Saw offers professional performance with cordless convenience. It has a lightweight aluminium pole design with a length of 2m. This gives it the ability to reach up to 4.5m, so you can cut hard to reach branches without the use of a ladder. The 20cm bar length makes it ideal for fast cutting in hard to reach areas, construction tasks include landscaping, site clearance, branch pruning and shrubbing. The auto oiling system enables for smooth cutting performance and reduced maintenance. For improved safety the dual switch has been designed to reduce the risk of accidental start up. Specification: Chain Speed: 6.5 m/sBar Length: 20cmOil Tank Capacity: 115mlWeight: 3.8kg

Feature Attributes

Type:

Cordless

Chainsaw Type:

Cordless 18v

Bar Length:

20 cm

Power Source:

Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome