DCS512 Brushless XR Circular Saw


£165.74 Inc VAT (20%)

See 2 Product Variants
£165.74

Description

The DEWALT DCS512 Brushless XR Circular Saw has an extremely durable tool design, including a cast aluminium base for repetitive, accurate cuts. The bevel angle is adjustable, up to 50. A lock-off switch and electronic motor brake provide additional control and work safety. The balanced design enables safe, fatigue-free operation. Fitted with an additional handle for safe two-handed work. Other features include a dust blower that clears dust and debris from the cut line, a built-in rafter hook and an LED work light for improved cut line visibility. Compatible with the DEWALT AirLock system for easy, secure connection to extraction hose. Supplied with 1 x Precision Saw Blade 140 x 20mm x 24T, 1 x Rip Fence, 1 x Hex Key and 1 x Dust Extraction Spout. Specification No Load Speed 3,600/min. Max. Cutting Depth @90 47mm, @45 33mm Bevel Capacity 50 Blade 140 x 20mm Bore Weight 2.2kg

Feature Attributes

Power Source:
Cordless 12V
Bore Diameter:
20 mm
Blade Diameter:
140 mm
Depth of Cut (45°):
33 mm
Depth of Cut (90°):
47 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome