DCS577 XR FlexVolt Circular Saw, 190mm


Select
£419.99 Inc VAT (20%)


See all variants from £419.99

Description

The DEWALT DCS577 XR FlexVolt High Torque Circular Saw is part of the XR FlexVolt platform offering unrivalled runtime and performance. Heavy-duty construction applications can be completed without the need for mains power. Its high torque brushless motor delivers up to 5,800rpm of power, perfect for first fix applications. The diamond bore drive system transmits the generated high torque more effectively, delivering superior performance and faster cuts. The gearbox and blade guard are made from robust aluminium for greater durability. This circular saw incorporates an easy-to-use tool free depth adjustment, 65mm at 90°/ 50mm at 45°, that allows for quick adjustments saving time and ease. Fitted with an over moulded rear handle for improved comfort and grip whilst cutting longer materials. Its also Airlock compatible dust extraction system for safer cleaner environment. Tool connect ready for jobsite connectivity of inventory management (Tag Not Included). Specifications: No Load Speed: 5,800/min.Max. Cutting Depth: 65mm @ 90º, 50mm @ 45°.Blade: 190 x 30mm Bore.

Feature Attributes

Bore Diameter:
30 mm
Power Source:
Cordless 54V
Depth of Cut (90°):
65 mm
Depth of Cut (45°):
50 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome