Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saws
Circular Saws
XR FlexVolt Circular Saw
By DeWalt
Depth of Cut (90°)
Select
Battery Supplied
Select
See all variants from
£599.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£599.99
Description
Description unavailable
Feature Attributes
Bore Diameter:
30 mm
Blade Diameter:
190 mm
Power Source:
Cordless 54V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome