Estwing Hammer Curved Claw Smooth Face - Leather Grip - E12C Estwing's Solid Steel Claw Hammers provide unsurpassed balance and temper. The head and handle are forged in one piece. Product Features Solid forged in one piece Full polished head and handle neck Unsurpassed balance and temper Made in the USA Genuine America Steel Head Weight: 12oz/336g Handle Length: 11"/279mm Face: Smooth Grip: Leather Part No: E12C