Estwing Hammer Straight Claw Smooth Face - Blue Nylon Grip - E312S Estwing's Solid Steel Rip Hammers provide unsurpassed balance and temper. The head and handle are forged in one piece. Product Features Solid forged in one piece Full polished head and handle neck Unsurpassed balance and temper Made in the USA Genuine America Steel Head Weight: 12oz/336g Handle Length: 11"/279mm Face: Smooth Grip: Blue Nylon Grip Part No: E312S