Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Claw, Rip & Framing Hammers
Tomahawk Axes, 27oz (771g) Nylon Vinyl Grip
By Estwing
Reset
Clear All
Type
Select
See all variants from
£69.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£69.99
Description
Tomahawk Axe
Nylon Vinyl Grip
Feature Attributes
Overall Length:
413 mm
Shaft Material:
Steel
Protection Features:
Nylon Grip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome