Bolt - 66mm Capacity for 1st Op

Bolt - 66mm Capacity for 1st Op


Select
£2,399.99 Inc VAT (20%)


See all variants from £2,399.99

Description

Klamp CRS66 collet chucks are suitable for collets which have a large gripping range. Allowing the collet chuck to handle very rough and unfinished bar, preparing it for a high accuracy second operation. Workpiece remains in a fixed position during actuation, allowing for precise z-axis positioning. A tapered sleeve is pushed forward, compressing the collet and gripping the workpiece

Features & Benefit
• Can be used for 1st Operation only
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Varibore Collets have a large range allowing for easy holding of Rough Bar

See full description

Feature Attributes

Product Range:
Bolt-On Cap Collet Chuck
Collet Capacity:
66 mm
Capacity:
66 mm
Varibore:
D285

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome