ER - BT30 Form AD - Collet Chuck


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

ER™ • BT30 Form AD
ER™ Collet Chucks

Feature Attributes

Flange Length:
20.1 mm
Adjustment Range:
36 mm
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Lock Nut Diameter:
16 mm
Max Collet Diameter:
7 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome