HC-BT form B/AD - BT40 Hydraulic Chuck

HC-BT form B/AD - BT40 Hydraulic Chuck


£659.99 Inc VAT (20%)

See all variants from £659.99

Description

High-Performance Line • BT AD/B
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25 mm
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter
Hand Preference:
Neutral
Front End Tool Type:
Hydraulic Chuck
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome