1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks

HC-BT form B/AD - BT50 Hydraulic Chuck


See all variants from
£729.99Inc VAT (20%)
See all variants from £729.99

Description

High-Performance Line • BT AD/B
Hydraulic Chucks

Feature Attributes

Flange Length:
35 mm
Adjustment Range:
10 mm
Hand Preference:
Neutral
Unit Measured:
Metric
Front End Tool Type:
Hydraulic Chuck
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome