0
1

HC HP Line - SIF80 - SIF Steerable Toolholder


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

SIF Steerable Toolholder
Precision Hole Finishing

Feature Attributes

Flange Length:
20 mm
Adjustment Range:
10 mm
Adapter Type Workpiece Side:
Cylindrical Adapter
Coolant Supplied:
Yes
Unit Measured:
Metric
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome