HC-HT HSK Form A Inch - HSK100A

HC-HT HSK Form A Inch - HSK100A


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

HydroForce™ High-Torque Line • HSK A
Hydraulic Chucks

Feature Attributes

Flange Length:
28.95 mm
Adjustment Range:
10 mm
Unit Measured:
Metric
Adapter Type Workpiece Side:
Cylindrical Adapter
Hand Preference:
Neutral
Coolant Supplied:
Yes
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome