HC-HT HSK Form A Inch - HSK63A


£469.99 Inc VAT (20%)

See all variants from £469.99

Description

HydroForce™ High-Torque Line • HSK A
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Adapter Type Machine Side:
Taper Shank
Coolant Supplied:
Yes
Hand Preference:
Neutral
Adapter Type Workpiece Side:
Cylindrical Adapter
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome