HC HT IN -CV form AD - CV40

HC HT IN -CV form AD - CV40


£499.99 Inc VAT (20%)

See all variants from £499.99

Description

HydroForce™ High-Torque Line • CV AD
Hydraulic Chucks

Feature Attributes

Flange Length:
15.875 mm
Adjustment Range:
10 mm
Coolant Supplied:
Yes
Hand Preference:
Neutral
Adapter Type Workpiece Side:
Cylindrical Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome