HC HT IN -CV form AD - CV50

HC HT IN -CV form AD - CV50


£699.99 Inc VAT (20%)

See all variants from £699.99

Description

HydroForce™ High-Torque Line • CV AD
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
15.875 mm
Adapter Type Workpiece Side:
Cylindrical Adapter
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Coolant Supplied:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome