HC - Metric - Hydraulic Chuck


£949.99 Inc VAT (20%)
Up to 5% off

See all variants from £949.99

Description

High-Performance Line • PSC
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Adapter Type Machine Side:
Taper Shank
Front End Tool Type:
Hydraulic Chuck
Hand Preference:
Neutral
Unit Measured:
Metric
Coolant Supplied:
Yes
More attributes