1. Tools & Machining/
  2. Machining/
  3. Chucks, Collets & Toolposts/
  4. Collet Chucks
HC MM-DV Form B/AD - Dv40B Hydraulic Chuck

HC MM-DV Form B/AD - Dv40B Hydraulic Chuck


See all variants from
£699.99Inc VAT (20%)
See all variants from £699.99

Description

High-Performance Line • DV AD/B
Hydraulic Chucks

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
15.85 mm
Coolant Supplied:
Yes
Unit Measured:
Metric
Hand Preference:
Neutral
Adapter Type Machine Side:
Taper Shank
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome