HC Slim T CV Form B/AD


£929.99 Inc VAT (20%)

See 10 Product Variants
£929.99

Description

Slim Line, XS • CV AD/B
Hydraulic Chucks

Feature Attributes

Flange Length:
15.875 mm
Adjustment Range:
10 mm
Adapter Type Machine Side:
Taper Shank
Hand Preference:
Neutral
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Cylindrical Adapter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome