Hydraulic Chucks Standard Trend Line - MQL - 1-Channel


£719.99 Inc VAT (20%)

See all variants from £719.99

Description

Hydraulic Chucks Standard Trend Line • MQL • 1-Channel
HSK63A Shank Tools

Feature Attributes

Adjustment Range:
10 mm
Flange Length:
25.95 mm
Adapter Type Machine Side:
Taper Shank
Adapter Type Workpiece Side:
Cylindrical Adapter
Unit Measured:
Metric
Hand Preference:
Neutral
More attributes