Quick Change Collet Chuck - 42mm Capacity for 1st & 2nd Op


Select
£1,499.99 Inc VAT (20%)


See all variants from £1,499.99

Description

Klamp QCRL42 collet chucks are suitable for spring, varibore and rubberflex collets increasing its flexibility. Varibore and rubberflex collets allow rough, unfinished bar to be machined in the first operation and spring collets can be used for high accuracy in the second operation.

Features & Benefit
• Can be used for 1st and 2nd Operation
• Deadlength Actuation Eleminates part movement when Clamping
• Case hardened, optimising the rigidity, strength and durability.
• Uses 3 Different Types of Collet

See full description

Feature Attributes

Product Range:
Quick Change Collet Chuck
Rubberflex Collet:
DRFC673
Varibore Collet:
D673
Spring Collet:
D173E
Collet Capacity:
42 mm
Capacity:
42 mm